Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 1-1/2", #8, Phillips, PK200

  • Zoro #: G0073267
  • Mfr #: U31300.016.0150

$3.98 ($0.02/unit)

  • Thread Type: Coarse
  • Size: #8
  • Drive: Phillips
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31300.016.0150 Specifications

  • Zoro #: G0073267
  • Mfr #: U31300.016.0150
Thread Type: Coarse Size: #8
Drive: Phillips Package Quantity: 200
Material: Steel Thread Length: Fully Threaded
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Head Dia.: 8 to 8.40mm
Length: 1-1/2" Driver Size: #2
Head Type: Flat Countersunk System of Measurement: Inch
Item: Drywall Screws Point Type: Self Tapping
Finish: Black Phosphate Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Our drywall screws come in course or fine threads in a variety of sizes, so you can find the option that works best with the thickness of the drywall you are installing. Here are some important details for Fabory Drywall Screws. Length: 1-1/2", Head Type: Flat Countersunk, Size: #8.

Reviews of Fabory #U31300.016.0150