Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 1-1/4", #6, Phillips, PK500

  • Zoro #: G0081816
  • Mfr #: U31300.013.0125
$7.29 ($0.01/unit)
  • Head Dia.: 8 to 8.30mm
  • System of Measurement: Inch
  • Size: #6
See full product details
Orders over $75 ship free.

Fabory #U31300.013.0125 Specifications

  • Zoro #: G0081816
  • Mfr #: U31300.013.0125
Head Dia.: 8 to 8.30mm System of Measurement: Inch
Size: #6 Package Quantity: 500
Head Type: Flat Countersunk Point Type: Self Tapping
Thread Type: Coarse Application: For Interior Use only Wallboard and Multi-purpose Wood Applications
Length: 1 1/4 in Item: Drywall Screws
Thread Length: Fully Threaded Driver Size: #2
Finish: Black Phosphate Drive: Phillips
Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Find drywall screws with assorted head types, lengths, and material (steel, brass, carbon steel, etc.), and in a variety of quantity packs for big and small projects. Fabory Drywall Screws include characteristics like: Length: 1-1/4", Head Type: Flat Countersunk, Size: #6.

Reviews of Fabory #U31300.013.0125