Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 1-1/4", #7, Phillips, PK500

  • Zoro #: G0101748
  • Mfr #: U31300.015.0125

$8.27 ($0.02/unit)

  • Item: Drywall Screws
  • System of Measurement: Inch
  • Drive: Phillips
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31300.015.0125 Specifications

  • Zoro #: G0101748
  • Mfr #: U31300.015.0125
Item: Drywall Screws System of Measurement: Inch
Drive: Phillips Package Quantity: 500
Material: Steel Size: #7
Thread Length: Fully Threaded Head Dia.: 8 to 8.40mm
Driver Size: #2 Application: For Interior Use only Wallboard and Multi-purpose Wood Applications
Length: 1-1/4" Point Type: Self Tapping
Finish: Black Phosphate Head Type: Flat Countersunk
Thread Type: Coarse Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drywall Screws, Head Type Flat Countersunk, Size #7, Length 1-1/4 In., Point Type Self Tapping, Steel, Finish Black Phosphate, Thread Length Full Thread, Thread Type Coarse, Drive Phillips, Driver Size #2, Head Dia. 8 to 8.40mm, For Interior Use only Wallboard and Multi-Purpose Wood Applications, Package Quantity 500

Reviews of Fabory #U31300.015.0125