20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 1-5/8", #6, Phillips, PK500

FABORY | Zoro #: G1815497 | Mfr #: U31300.013.0162

$8.37
($0.02/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fabory #U31300.013.0162 Specifications

Zoro #: G1815497 Manufacturer #: U31300.013.0162
Length: 1-5/8" Head Dia.: 8 to 8.30mm
Driver Size: #2 Point Type: Self Tapping
Thread Type: Coarse Thread Length: Fully Threaded
Head Type: Flat Countersunk Size: #6
System of Measurement: Inch Drive: Phillips
Item: Drywall Screws Material: Steel
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Package Quantity: 500
Finish: Black Phosphate Country of Origin (subject to change): Multiple

Description

While shopping for drywall screws, check out our selection of plastering tools, wallboard anchors and cordless drills to ensure you have the tools you need to get the job done. Here are some important details for Fabory Drywall Screws. Length: 1-5/8", Head Type: Flat Countersunk, Size: #6.

Reviews of Fabory #U31300.013.0162