Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 1-5/8", #8, Phillips, PK200

  • Zoro #: G0065418
  • Mfr #: U31300.016.0162

$4.87 ($0.02/unit)

  • Driver Size: #2
  • Head Type: Flat Countersunk
  • Application: For Interior Use only Wallboard and Multi-purpose Wood Applications
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31300.016.0162 Specifications

  • Zoro #: G0065418
  • Mfr #: U31300.016.0162
Driver Size: #2 Head Type: Flat Countersunk
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Finish: Black Phosphate
System of Measurement: Inch Drive: Phillips
Package Quantity: 200 Material: Steel
Point Type: Self Tapping Item: Drywall Screws
Thread Type: Coarse Size: #8
Length: 1-5/8" Thread Length: Fully Threaded
Head Dia.: 8 to 8.40mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Our drywall screws come in course or fine threads in a variety of sizes, so you can find the option that works best with the thickness of the drywall you are installing. Here is some additional information about Fabory Drywall Screws. Length: 1-5/8", Head Type: Flat Countersunk, Size: #8.

Reviews of Fabory #U31300.016.0162