Download CAD Files
Zoro Select
Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK
Mfr # U31300.013.0100
Zoro # G2281015
$5.82
5% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK U31300.013.0050
- ZORO SELECT Drywall Screw, #6 x 5/8 in, Steel, Flat Head Phillips Drive, 10000 PK 0610CPG
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK U31300.013.0112
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK U31306.013.0112
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 200 PK U31300.013.0300
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK 0820CTG
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3000 PK 0636CPGY
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK 0848CPGZ
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Truss Head Phillips Drive, 3000 PK 0820YPMB
- HILLMAN Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive 47664
- PRO-TWIST Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive, 6 PK NCS1585
- Zoro Select Drywall Screws