Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 1", #8, Phillips, PK500

  • Zoro #: G0073276
  • Mfr #: U31300.016.0100
$6.92 ($0.01/unit)
  • Length: 1 in
  • Drive: Phillips
  • Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U31300.016.0100 Specifications

  • Zoro #: G0073276
  • Mfr #: U31300.016.0100
Length: 1 in Drive: Phillips
Material: Steel Thread Type: Coarse
System of Measurement: Inch Application: For Interior Use only Wallboard and Multi-purpose Wood Applications
Head Type: Flat Countersunk Head Dia.: 8 to 8.40mm
Finish: Black Phosphate Thread Length: Fully Threaded
Package Quantity: 500 Point Type: Self Tapping
Driver Size: #2 Item: Drywall Screws
Size: #8 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

While shopping for drywall screws, check out our selection of plastering tools, wallboard anchors and cordless drills to ensure you have the tools you need to get the job done. Take a look at the features for Fabory Drywall Screws. Length: 1", Head Type: Flat Countersunk, Size: #8.

Reviews of Fabory #U31300.016.0100