Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Drywall Screws, 1/2", #6, Phillips, PK500

  • Zoro #: G0073300
  • Mfr #: U31300.013.0050

$4.21 ($0.01/unit)

Details
  • Length: 1/2"
  • Head Dia.: 8 to 8.30mm
  • Driver Size: #2
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U31300.013.0050 Specifications

  • Zoro #: G0073300
  • Mfr #: U31300.013.0050
Length: 1/2" Head Dia.: 8 to 8.30mm
Driver Size: #2 Point Type: Self Tapping
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Thread Type: Coarse
Head Type: Flat Countersunk Size: #6
System of Measurement: Inch Drive: Phillips
Item: Drywall Screws Material: Steel
Package Quantity: 500 Finish: Black Phosphate
Country of Origin (subject to change): Multiple

Description

Drywall Screws, Head Type Flat Countersunk, Size #6, Length 1/2 In., Point Type Self Tapping, Steel, Finish Black Phosphate, Thread Length Full Thread, Thread Type Coarse, Drive Phillips, Driver Size #2, Head Dia. 8 to 8.30mm, For Interior Use only Wallboard and Multi-Purpose Wood Applications, Package Quantity 500

Reviews of Fabory #U31300.013.0050