Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 2-1/2", #6, Phillips, PK200

  • Zoro #: G0065427
  • Mfr #: U31300.013.0250

$5.53 ($0.03/unit)

  • Head Type: Flat Countersunk
  • Length: 2-1/2"
  • Thread Length: Fully Threaded
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31300.013.0250 Specifications

  • Zoro #: G0065427
  • Mfr #: U31300.013.0250
Head Type: Flat Countersunk Length: 2-1/2"
Thread Length: Fully Threaded Thread Type: Coarse
Package Quantity: 200 Application: For Interior Use only Wallboard and Multi-purpose Wood Applications
Head Dia.: 8 to 8.30mm Item: Drywall Screws
Point Type: Self Tapping System of Measurement: Inch
Drive: Phillips Material: Steel
Size: #6 Driver Size: #2
Finish: Black Phosphate Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

While shopping for drywall screws, check out our selection of plastering tools, wallboard anchors and cordless drills to ensure you have the tools you need to get the job done. Here are some important details for Fabory Drywall Screws. Length: 2-1/2", Head Type: Flat Countersunk, Size: #6.

Reviews of Fabory #U31300.013.0250