Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 2-1/4", #8, Phillips, PK200

  • Zoro #: G0101720
  • Mfr #: U31300.016.0212
$6.34 ($0.03/unit)
  • System of Measurement: Inch
  • Material: Steel
  • Point Type: Self Tapping
See full product details
Orders over $75 ship free.

Fabory #U31300.016.0212 Specifications

  • Zoro #: G0101720
  • Mfr #: U31300.016.0212
System of Measurement: Inch Material: Steel
Point Type: Self Tapping Package Quantity: 200
Item: Drywall Screws Finish: Black Phosphate
Head Dia.: 8 to 8.40mm Drive: Phillips
Size: #8 Head Type: Flat Countersunk
Driver Size: #2 Length: 2 1/4 in
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Thread Type: Coarse
Thread Length: 2 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drywall Screws, Head Type Flat Countersunk, Size #8, Length 2-1/4 In., Point Type Self Tapping, Steel, Finish Black Phosphate, Thread Length 2 In., Thread Type Coarse, Drive Phillips, Driver Size #2, Head Dia. 8 to 8.40mm, For Interior Use only Wallboard and Multi-Purpose Wood Applications, Package Quantity 200

Reviews of Fabory #U31300.016.0212