20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 2", #6, Phillips, PK200

FABORY | Zoro #: G1815488 | Mfr #: U31300.013.0200

$4.17
($0.02/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fabory #U31300.013.0200 Specifications

Zoro #: G1815488 Manufacturer #: U31300.013.0200
Length: 2" Head Dia.: 0.319-0.331
Driver Size: #2 Point Type: Self Tapping
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Thread Type: Coarse
Thread Length: Fully Threaded Head Type: Bugle
Size: #6 System of Measurement: Inch
Drive: Phillips Item: Drywall Screws
Material: Steel Package Quantity: 200
Finish: Black Phosphate Country of Origin (subject to change): Multiple

Description

Our drywall screws come in course or fine threads in a variety of sizes, so you can find the option that works best with the thickness of the drywall you are installing. Here is some additional information about Fabory Drywall Screws. Length: 2", Head Type: Bugle, Size: #6.

Reviews of Fabory #U31300.013.0200