Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 3", #10, Phillips, PK200

  • Zoro #: G0101705
  • Mfr #: U31300.019.0300

$16.49 ($0.08/unit)

  • Length: 3"
  • Drive: Phillips
  • Thread Length: 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31300.019.0300 Specifications

  • Zoro #: G0101705
  • Mfr #: U31300.019.0300
Length: 3" Drive: Phillips
Thread Length: 2" Material: Steel
Point Type: Self Tapping Item: Drywall Screws
Size: #10 Thread Type: Coarse
Driver Size: #2 Finish: Black Phosphate
System of Measurement: Inch Head Dia.: 8.40 to 9.00mm
Package Quantity: 200 Head Type: Flat Countersunk
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drywall screws can have coarse or fine threads, and while coarse threads work well in most applications, fine threads work better when drilling into metal studs. Here are some important details for the Drywall Screws : LENGTH: 3", SIZE: #10, HEAD TYPE: Flat Countersunk

Reviews of Fabory #U31300.019.0300