20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 3", #6, Phillips, PK200

FABORY | Zoro #: G0073285 | Mfr #: U31300.013.0300

$7.54
($0.04/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fabory #U31300.013.0300 Specifications

Zoro #: G0073285 Manufacturer #: U31300.013.0300
Length: 3" Head Dia.: 8 to 8.30mm
Driver Size: #2 Point Type: Self Tapping
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Thread Type: Coarse
Thread Length: 2" Head Type: Flat Countersunk
Size: #6 System of Measurement: Inch
Drive: Phillips Item: Drywall Screws
Material: Steel Package Quantity: 200
Finish: Black Phosphate Country of Origin (subject to change): Multiple

Description

Find drywall screws with assorted head types, lengths, and material (steel, brass, carbon steel, etc.), and in a variety of quantity packs for big and small projects. Fabory Drywall Screws include characteristics like: Length: 3", Head Type: Flat Countersunk, Size: #6.

Reviews of Fabory #U31300.013.0300