Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 3", #8, Phillips, PK200

  • Zoro #: G0328819
  • Mfr #: U31300.016.0300
$12.99 ($0.06/unit)
  • System of Measurement: Inch
  • Thread Length: 2 in
  • Finish: Black Phosphate
See full product details
Orders over $75 ship free.

Fabory #U31300.016.0300 Specifications

  • Zoro #: G0328819
  • Mfr #: U31300.016.0300
System of Measurement: Inch Thread Length: 2 in
Finish: Black Phosphate Head Dia.: 8 to 8.40mm
Driver Size: #2 Drive: Phillips
Size: #8 Point Type: Self Tapping
Package Quantity: 200 Length: 3 in
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Item: Drywall Screws
Thread Type: Coarse Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

When choosing between drywall nails and drywall screws, keep in mind that drywall nails will start to pop through the wall over time, opening the possibility that you may need to nail them back in place and repaint over them. Take a look at the features for Fabory Drywall Screws. Length: 3", Size: #8.

Reviews of Fabory #U31300.016.0300