October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Drywall Screws, 3/4", #6, Phillips, PK500

  • Zoro #: G0073291
  • Mfr #: U31300.013.0075

$5.09 ($0.01/unit)

Details
  • Point Type: Self Tapping
  • Finish: Black Phosphate
  • Thread Type: Coarse
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U31300.013.0075 Specifications

  • Zoro #: G0073291
  • Mfr #: U31300.013.0075
Point Type: Self Tapping Finish: Black Phosphate
Thread Type: Coarse Head Dia.: 8 to 8.30mm
Length: 3/4" Application: For Interior Use only Wallboard and Multi-purpose Wood Applications
Package Quantity: 500 Material: Steel
Driver Size: #2 Head Type: Flat Countersunk
System of Measurement: Inch Size: #6
Item: Drywall Screws Drive: Phillips
Country of Origin (subject to change): Multiple

Description

Drywall Screws, Head Type Flat Countersunk, Size #6, Length 3/4 In., Point Type Self Tapping, Steel, Finish Black Phosphate, Thread Type Coarse, Drive Phillips, Driver Size #2, Head Dia. 8 to 8.30mm, For Interior Use only Wallboard and Multi-Purpose Wood Applications, Package Quantity 500

Reviews of Fabory #U31300.013.0075