Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, #6, Fine, Phillips, PK500

  • Zoro #: G0101696
  • Mfr #: U31305.013.0075

$6.89 ($0.01/unit)

  • Thread Length: 2-1/2"
  • Item: Drywall Screws
  • Driver Size: #2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31305.013.0075 Specifications

  • Zoro #: G0101696
  • Mfr #: U31305.013.0075
Thread Length: 2-1/2" Item: Drywall Screws
Driver Size: #2 Size: #6
Head Type: Flat Countersunk Drive: Phillips
Length: 3/4" Point Type: Sharp
Head Dia.: 8 to 8.30mm Material: Steel
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Finish: Black Phosphate
Package Quantity: 500 System of Measurement: Inch
Thread Type: Fine Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drywall Screws, Head Type Flat Countersunk, Inch, Size #6, Length 3/4 In., Point Type Sharp, Material Steel, Finish Black Phosphate, Thread Length 2-1/2 In., Thread Type Fine, Drive Phillips, Driver Size #2, Head Dia. 8 to 8.30mm, Application For Interior Use only Wallboard and Multi-Purpose Wood Applications, Package Quantity 500

Reviews of Fabory #U31305.013.0075