Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M12x140, PK10
  • Zoro #: G0301701
  • Mfr #: M16180.120.0140
$41.42 ($4.14/unit)
  • Length from Ream Center: 140.0mm
  • Eye Inside Dia.: 12.0mm
  • Thread Length: 36mm
See full product details
Orders over $50 ship free.

Fabory #M16180.120.0140 Specifications

  • Zoro #: G0301701
  • Mfr #: M16180.120.0140
Length from Ream Center: 140.0mm Eye Inside Dia.: 12.0mm
Thread Length: 36mm Thread Size: M12x1.75
Finish: Plain Eye Outside Dia.: 25.0mm
Item: Eye Bolt Material: Low Carbon Steel 4.6
System of Measurement: Metric Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M12x1.75, Thread Length 36mm, Eye Inside Dia. 12.0mm, Eye Outside Dia. 25.0mm, Length from Ream Center 140.0mm, Package Quantity 10

Reviews of Fabory #M16180.120.0140