Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M16x120, PK10
  • Zoro #: G0301625
  • Mfr #: M16180.160.0120
$55.34 ($5.53/unit)
  • Finish: Plain
  • Thread Length: 38mm
  • Material: Low Carbon Steel 4.6
See full product details
This item ships free.

Fabory #M16180.160.0120 Specifications

  • Zoro #: G0301625
  • Mfr #: M16180.160.0120
Finish: Plain Thread Length: 38mm
Material: Low Carbon Steel 4.6 Item: Eye Bolt
Length from Ream Center: 120.0mm System of Measurement: Metric
Thread Size: M16x2.0 Eye Inside Dia.: 16.0mm
Eye Outside Dia.: 32.0mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M16x2.0, Thread Length 38mm, Eye Inside Dia. 16.0mm, Eye Outside Dia. 32.0mm, Length from Ream Center 120.0mm, Package Quantity 10

Reviews of Fabory #M16180.160.0120