Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M16x140, PK10
  • Zoro #: G0301607
  • Mfr #: M16180.160.0140
$78.14 ($7.81/unit)
  • Thread Length: 44mm
  • Eye Inside Dia.: 16.0mm
  • Finish: Plain
See full product details
This item ships free.

Fabory #M16180.160.0140 Specifications

  • Zoro #: G0301607
  • Mfr #: M16180.160.0140
Thread Length: 44mm Eye Inside Dia.: 16.0mm
Finish: Plain System of Measurement: Metric
Item: Eye Bolt Thread Size: M16x2.0
Material: Low Carbon Steel 4.6 Eye Outside Dia.: 32.0mm
Length from Ream Center: 140.0mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M16x2.0, Thread Length 44mm, Eye Inside Dia. 16.0mm, Eye Outside Dia. 32.0mm, Length from Ream Center 140.0mm, Package Quantity 10

Reviews of Fabory #M16180.160.0140