Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M16x160, PK10
  • Zoro #: G0301589
  • Mfr #: M16180.160.0160
$88.35 ($8.83/unit)
  • Eye Outside Dia.: 32.0mm
  • Length from Ream Center: 160.0mm
  • Item: Eye Bolt
See full product details
This item ships free.

Fabory #M16180.160.0160 Specifications

  • Zoro #: G0301589
  • Mfr #: M16180.160.0160
Eye Outside Dia.: 32.0mm Length from Ream Center: 160.0mm
Item: Eye Bolt Material: Low Carbon Steel 4.6
Thread Length: 44mm Thread Size: M16x2.0
System of Measurement: Metric Finish: Plain
Eye Inside Dia.: 16.0mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M16x2.0, Thread Length 44mm, Eye Inside Dia. 16.0mm, Eye Outside Dia. 32.0mm, Length from Ream Center 160.0mm, Package Quantity 10

Reviews of Fabory #M16180.160.0160