Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M16x70, PK10
  • Zoro #: G0301677
  • Mfr #: M16180.160.0070
$51.54 ($5.15/unit)
  • Eye Outside Dia.: 32.0mm
  • Thread Size: M16x2.0
  • Finish: Plain
See full product details
This item ships free.

Fabory #M16180.160.0070 Specifications

  • Zoro #: G0301677
  • Mfr #: M16180.160.0070
Eye Outside Dia.: 32.0mm Thread Size: M16x2.0
Finish: Plain Eye Inside Dia.: 16.0mm
System of Measurement: Metric Material: Low Carbon Steel 4.6
Length from Ream Center: 70.0mm Item: Eye Bolt
Thread Length: 38mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M16x2.0, Thread Length 38mm, Eye Inside Dia. 16.0mm, Eye Outside Dia. 32.0mm, Length from Ream Center 70.0mm, Package Quantity 10

Reviews of Fabory #M16180.160.0070