Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M16x80, PK10
  • Zoro #: G0301668
  • Mfr #: M16180.160.0080
$55.09 ($5.51/unit)
  • Eye Inside Dia.: 16.0mm
  • System of Measurement: Metric
  • Thread Length: 38mm
See full product details
This item ships free.

Fabory #M16180.160.0080 Specifications

  • Zoro #: G0301668
  • Mfr #: M16180.160.0080
Eye Inside Dia.: 16.0mm System of Measurement: Metric
Thread Length: 38mm Material: Low Carbon Steel 4.6
Length from Ream Center: 80.0mm Eye Outside Dia.: 32.0mm
Thread Size: M16x2.0 Item: Eye Bolt
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M16x2.0, Thread Length 38mm, Eye Inside Dia. 16.0mm, Eye Outside Dia. 32.0mm, Length from Ream Center 80.0mm, Package Quantity 10

Reviews of Fabory #M16180.160.0080