Zoro Select
Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK
Mfr # M16180.160.0090
Zoro # G0301659
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16
- Eye Inside Diameter 16 mm
- Material Steel
- Finish Plain
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 44.8 mm Shank, 35 mm ID, Steel, Plain M16001.160.0001
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized U16181.037.0300
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK 07880 1
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized U16181.037.0400
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK 07855 9
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK M16000.080.0001
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Plain, 100 PK L16000.100.0001
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 1/2 in ID, Stainless Steel, Plain 5LAE1
- ZORO SELECT Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK U17210.039.0118
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide K1418.12100
- MIDWEST FASTENER Eye Bolt 5/32", Stainless Steel, 20 PK 65141
- Zoro Select Eye Bolts