Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M20x110, PK5
  • Zoro #: G0301537
  • Mfr #: M16180.200.0110
$47.98 ($9.60/unit)
  • Item: Eye Bolt
  • Finish: Plain
  • Length from Ream Center: 110.0mm
See full product details
Orders over $50 ship free.

Fabory #M16180.200.0110 Specifications

  • Zoro #: G0301537
  • Mfr #: M16180.200.0110
Item: Eye Bolt Finish: Plain
Length from Ream Center: 110.0mm Thread Length: 46mm
Eye Inside Dia.: 18.0mm Eye Outside Dia.: 40.0mm
Thread Size: M20x2.50 Material: Low Carbon Steel 4.6
System of Measurement: Metric Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M20x2.50, Thread Length 46mm, Eye Inside Dia. 18.0mm, Eye Outside Dia. 40.0mm, Length from Ream Center 110.0mm, Package Quantity 5

Reviews of Fabory #M16180.200.0110