Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M20x120, PK5
  • Zoro #: G0301528
  • Mfr #: M16180.200.0120
$47.74 ($9.55/unit)
  • Eye Outside Dia.: 40.0mm
  • Thread Length: 46mm
  • Finish: Plain
See full product details
Orders over $50 ship free.

Fabory #M16180.200.0120 Specifications

  • Zoro #: G0301528
  • Mfr #: M16180.200.0120
Eye Outside Dia.: 40.0mm Thread Length: 46mm
Finish: Plain Length from Ream Center: 120.0mm
System of Measurement: Metric Thread Size: M20x2.50
Eye Inside Dia.: 18.0mm Material: Low Carbon Steel 4.6
Item: Eye Bolt Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M20x2.50, Thread Length 46mm, Eye Inside Dia. 18.0mm, Eye Outside Dia. 40.0mm, Length from Ream Center 120.0mm, Package Quantity 5

Reviews of Fabory #M16180.200.0120