Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M20x140, PK5
  • Zoro #: G0301500
  • Mfr #: M16180.200.0140
$56.52 ($11.30/unit)
  • Length from Ream Center: 140.0mm
  • Thread Size: M20x2.50
  • Thread Length: 52mm
See full product details
This item ships free.

Fabory #M16180.200.0140 Specifications

  • Zoro #: G0301500
  • Mfr #: M16180.200.0140
Length from Ream Center: 140.0mm Thread Size: M20x2.50
Thread Length: 52mm Finish: Plain
System of Measurement: Metric Item: Eye Bolt
Eye Inside Dia.: 18.0mm Eye Outside Dia.: 40.0mm
Material: Low Carbon Steel 4.6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M20x2.50, Thread Length 52mm, Eye Inside Dia. 18.0mm, Eye Outside Dia. 40.0mm, Length from Ream Center 140.0mm, Package Quantity 5

Reviews of Fabory #M16180.200.0140