Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M20x150, PK5
  • Zoro #: G0301491
  • Mfr #: M16180.200.0150
$57.71 ($11.54/unit)
  • Thread Length: 52mm
  • System of Measurement: Metric
  • Eye Outside Dia.: 40.0mm
See full product details
This item ships free.

Fabory #M16180.200.0150 Specifications

  • Zoro #: G0301491
  • Mfr #: M16180.200.0150
Thread Length: 52mm System of Measurement: Metric
Eye Outside Dia.: 40.0mm Eye Inside Dia.: 18.0mm
Thread Size: M20x2.50 Length from Ream Center: 150.0mm
Item: Eye Bolt Finish: Plain
Material: Low Carbon Steel 4.6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M20x2.50, Thread Length 52mm, Eye Inside Dia. 18.0mm, Eye Outside Dia. 40.0mm, Length from Ream Center 150.0mm, Package Quantity 5

Reviews of Fabory #M16180.200.0150