Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M20x200, PK5
  • Zoro #: G0301467
  • Mfr #: M16180.200.0200
$68.64 ($13.73/unit)
  • Item: Eye Bolt
  • Length from Ream Center: 200.0mm
  • Material: Low Carbon Steel 4.6
See full product details
This item ships free.

Fabory #M16180.200.0200 Specifications

  • Zoro #: G0301467
  • Mfr #: M16180.200.0200
Item: Eye Bolt Length from Ream Center: 200.0mm
Material: Low Carbon Steel 4.6 Eye Outside Dia.: 40.0mm
Finish: Plain Eye Inside Dia.: 18.0mm
Thread Length: 52mm System of Measurement: Metric
Thread Size: M20x2.50 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M20x2.50, Thread Length 52mm, Eye Inside Dia. 18.0mm, Eye Outside Dia. 40.0mm, Length from Ream Center 200.0mm, Package Quantity 5

Reviews of Fabory #M16180.200.0200