Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M24x110, PK5
  • Zoro #: G0301430
  • Mfr #: M16180.240.0110
$80.75 ($16.15/unit)
  • System of Measurement: Metric
  • Thread Length: 54mm
  • Finish: Plain
See full product details
This item ships free.

Fabory #M16180.240.0110 Specifications

  • Zoro #: G0301430
  • Mfr #: M16180.240.0110
System of Measurement: Metric Thread Length: 54mm
Finish: Plain Length from Ream Center: 110.0mm
Item: Eye Bolt Eye Inside Dia.: 22.0mm
Eye Outside Dia.: 45.0mm Material: Low Carbon Steel 4.6
Thread Size: M24x3.0 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M24x3.0, Thread Length 54mm, Eye Inside Dia. 22.0mm, Eye Outside Dia. 45.0mm, Length from Ream Center 110.0mm, Package Quantity 5

Reviews of Fabory #M16180.240.0110