Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M24x140, PK5
  • Zoro #: G0301415
  • Mfr #: M16180.240.0140
$86.69 ($17.34/unit)
  • Thread Size: M24x3.0
  • System of Measurement: Metric
  • Length from Ream Center: 140.0mm
See full product details
This item ships free.

Fabory #M16180.240.0140 Specifications

  • Zoro #: G0301415
  • Mfr #: M16180.240.0140
Thread Size: M24x3.0 System of Measurement: Metric
Length from Ream Center: 140.0mm Eye Inside Dia.: 22.0mm
Thread Length: 60mm Finish: Plain
Eye Outside Dia.: 45.0mm Item: Eye Bolt
Material: Low Carbon Steel 4.6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M24x3.0, Thread Length 60mm, Eye Inside Dia. 22.0mm, Eye Outside Dia. 45.0mm, Length from Ream Center 140.0mm, Package Quantity 5

Reviews of Fabory #M16180.240.0140