Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M24x150, PK5
  • Zoro #: G0301406
  • Mfr #: M16180.240.0150
$88.36 ($17.67/unit)
  • Material: Low Carbon Steel 4.6
  • Item: Eye Bolt
  • Thread Length: 60mm
See full product details
This item ships free.

Fabory #M16180.240.0150 Specifications

  • Zoro #: G0301406
  • Mfr #: M16180.240.0150
Material: Low Carbon Steel 4.6 Item: Eye Bolt
Thread Length: 60mm System of Measurement: Metric
Length from Ream Center: 150.0mm Finish: Plain
Eye Inside Dia.: 22.0mm Thread Size: M24x3.0
Eye Outside Dia.: 45.0mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M24x3.0, Thread Length 60mm, Eye Inside Dia. 22.0mm, Eye Outside Dia. 45.0mm, Length from Ream Center 150.0mm, Package Quantity 5

Reviews of Fabory #M16180.240.0150