Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M24x80, PK5
  • Zoro #: G0301458
  • Mfr #: M16180.240.0080
$53.77 ($10.75/unit)
  • Thread Size: M24x3.0
  • Eye Inside Dia.: 22.0mm
  • Thread Length: 54mm
See full product details
This item ships free.

Fabory #M16180.240.0080 Specifications

  • Zoro #: G0301458
  • Mfr #: M16180.240.0080
Thread Size: M24x3.0 Eye Inside Dia.: 22.0mm
Thread Length: 54mm Eye Outside Dia.: 45.0mm
Material: Low Carbon Steel 4.6 Finish: Plain
Length from Ream Center: 80.0mm System of Measurement: Metric
Item: Eye Bolt Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M24x3.0, Thread Length 54mm, Eye Inside Dia. 22.0mm, Eye Outside Dia. 45.0mm, Length from Ream Center 80.0mm, Package Quantity 5

Reviews of Fabory #M16180.240.0080