Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M30x120, PK3
  • Zoro #: G0301360
  • Mfr #: M16180.300.0120
$99.99 ($33.33/unit)
  • Finish: Plain
  • Thread Size: M30x3.50
  • Length from Ream Center: 120.0mm
See full product details
This item ships free.

Fabory #M16180.300.0120 Specifications

  • Zoro #: G0301360
  • Mfr #: M16180.300.0120
Finish: Plain Thread Size: M30x3.50
Length from Ream Center: 120.0mm Material: Low Carbon Steel 4.6
Thread Length: 66mm Item: Eye Bolt
Eye Inside Dia.: 28.0mm System of Measurement: Metric
Eye Outside Dia.: 55.0mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M30x3.50, Thread Length 66mm, Eye Inside Dia. 28.0mm, Eye Outside Dia. 55.0mm, Length from Ream Center 120.0mm, Package Quantity 3

Reviews of Fabory #M16180.300.0120