Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Bolt, Carbon Steel 4.6, M30x160, PK3
  • Zoro #: G0301351
  • Mfr #: M16180.300.0160
$102.59 ($34.20/unit)
  • Eye Inside Dia.: 28.0mm
  • Eye Outside Dia.: 55.0mm
  • Material: Low Carbon Steel 4.6
See full product details
This item ships free.

Fabory #M16180.300.0160 Specifications

  • Zoro #: G0301351
  • Mfr #: M16180.300.0160
Eye Inside Dia.: 28.0mm Eye Outside Dia.: 55.0mm
Material: Low Carbon Steel 4.6 Finish: Plain
Thread Size: M30x3.50 System of Measurement: Metric
Thread Length: 72mm Length from Ream Center: 160.0mm
Item: Eye Bolt Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M30x3.50, Thread Length 72mm, Eye Inside Dia. 28.0mm, Eye Outside Dia. 55.0mm, Length from Ream Center 160.0mm, Package Quantity 3

Reviews of Fabory #M16180.300.0160