Download CAD Files
Zoro Select
Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain
Mfr # U16000.062.0125
Zoro # G4978556
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 1-1/4 in
- Eye Inside Diameter 1-3/8 in
- Material Steel
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain U16000.037.0125
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain U16000.075.0125
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 36 mm Shank, 40 mm ID, Steel, Plain, 5 PK M16000.220.0001
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 36 mm Shank, 50 mm ID, Steel, Zinc Plated RB580240-001P2
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, black oxide, 10 PK 12023 4
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/4 in Shank, 1 in ID, Steel, zinc U16010.037.0125
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK M16180.200.0180
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK M16180.120.0140
- ZORO SELECT Eye Bolt M24, 22 mm ID, Steel, Black Oxide, 5 PK M16180.240.0150
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain K2010-BLANK
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain K2003-SS
- Zoro Select Eye Bolts