Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" x 1" OD Plain Finish Low Carbon Steel Fender Washers, 100 pk.

  • Zoro #: G0065040
  • Mfr #: U38213.025.0100

$2.99 ($0.03/unit)

  • Fastener Finish: Plain
  • Thickness Tolerance: +0.08"/-0.047"
  • Washer Material Grade: Low Carbon
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U38213.025.0100 Specifications

  • Zoro #: G0065040
  • Mfr #: U38213.025.0100
Fastener Finish: Plain Thickness Tolerance: +0.08"/-0.047"
Washer Material Grade: Low Carbon Washer Standards: ASME B18.21.1
Temp. (F): -58 Degrees to 302 Degrees Package Quantity: 100
Color: Silver Flat Washer Type: Fender Washer
Washer Outside Dia.: 1" System of Measurement: Inch
Washer Basic Material: Steel Approx. Pkg. Qty.: 100
Thickness: 0.065" Fits Bolt Sizes: 1/4"
Item: Fender Washer Washer Inside Dia.: 9/32"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fender Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 1 In., Thickness 0.065 In., Thickness Tolerance +0.08 In./-0.047 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.21.1, Package Quantity 100

Reviews of Fabory #U38213.025.0100