Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" x 3/4" OD Plain Finish Low Carbon Steel Fender Washers, 100 pk.

  • Zoro #: G0100996
  • Mfr #: U38213.012.0075

$3.59 ($0.04/unit)

  • Thickness: 0.065"
  • Flat Washer Type: Fender Washer
  • System of Measurement: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U38213.012.0075 Specifications

  • Zoro #: G0100996
  • Mfr #: U38213.012.0075
Thickness: 0.065" Flat Washer Type: Fender Washer
System of Measurement: Inch Washer Outside Dia.: 3/4"
Washer Standards: ASME B18.21.1 Temp. (F): -58 Degrees to 302 Degrees
Color: Silver Item: Fender Washer
Washer Basic Material: Steel Fits Bolt Sizes: 1/8"
Washer Inside Dia.: 5/32" Washer Material Grade: Low Carbon
Thickness Tolerance: +0.08"/-0.047" Package Quantity: 100
Approx. Pkg. Qty.: 100 Fastener Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fender Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 1/8 In., Washer Inside Dia. 5/32 In., Washer Outside Dia. 3/4 In., Thickness 0.065 In., Thickness Tolerance +0.08 In./-0.047 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.21.1, Package Quantity 100

Reviews of Fabory #U38213.012.0075