3/16" x 1" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

FABORY| Zoro #: G1687296| Mfr #: U38210.018.0100

$5.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Fender Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687296 Mfr #: U38210.018.0100
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Fender WasherFlat Washer Type: Fender Washer
Washer Inside Dia.: 7/32"Thickness Tolerance: 0.047" to 0.080"
Washer Outside Dia.: 1"Washer Material Grade: Low Carbon
Package Quantity: 100Application: For Sheet Metal, Plumbing, Electrical Work
System of Measurement: InchWasher Standards: ASME B18.21.1
Fits Bolt Sizes: 3/16"Thickness: 0.065"
Country of Origin (subject to change): Multiple

Description

Fender Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/16 In., Washer Inside Dia. 7/32 In., Washer Outside Dia. 1 In., Thickness 0.051 In., Thickness Tolerance +0.029 In., Washer Standards ASME B18.21.1, Package Quantity 100

Reviews