STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M20 x 60 mm OD Zinc Plated Finish Low Carbon Steel Large OD Fender Washers, 10 pk.

FABORY| Zoro #: G0560323| Mfr #: M38210.200.0001

$8.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Fender Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560323 Mfr #: M38210.200.0001
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Fender WasherFlat Washer Type: Large OD Flat Washer
Washer Inside Dia.: 22.00mmThickness Tolerance: +/-0.60mm
Washer Outside Dia.: 60.00mmWasher Material Grade: Low Carbon
Package Quantity: 10Vickers Hardness: 140
System of Measurement: MetricWasher Standards: DIN9021
Fits Bolt Sizes: M20Thickness: 4mm
Country of Origin (subject to change): Multiple

Description

Fender Washer, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes M20, Washer Inside Dia. 22.00mm, Washer Outside Dia. 60.00mm, Thickness 4mm, Thickness Tolerance +/-0.60mm, Washer Standards DIN 9021B, Package Quantity 10

Reviews