M4 x 12 mm OD Zinc Plated Finish Low Carbon Steel Large OD Fender Washers, 100 pk.

FABORY| Zoro #: G0973935| Mfr #: M38210.040.0001

$2.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Fender Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973935 Mfr #: M38210.040.0001
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Fender WasherFlat Washer Type: Large OD Flat Washer
Washer Inside Dia.: 4.30mmThickness Tolerance: +/-0.10mm
Washer Outside Dia.: 12.00mmWasher Material Grade: Low Carbon
Package Quantity: 100Vickers Hardness: 140
System of Measurement: MetricWasher Standards: DIN9021
Fits Bolt Sizes: M4Thickness: 1mm
Country of Origin (subject to change): Multiple

Description

Fender Washer, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes M4, Washer Inside Dia. 4.30mm, Washer Outside Dia. 12.00mm, Thickness 1mm, Thickness Tolerance +/-0.10mm, Washer Standards DIN 9021B, Package Quantity 100

Reviews