1-1/4" x 3" OD Plain Finish 316 Stainless Steel Flat Washers, 5 pk.

FABORY| Zoro #: G0500884| Mfr #: U55420.125.0001

$19.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500884 Mfr #: U55420.125.0001
Washer Basic Material: Stainless SteelFastener Finish: Plain
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Inside Dia.: 1-3/8"Thickness Tolerance: 0.136-0.192"
Washer Outside Dia.: 3"Washer Material Grade: 316
Package Quantity: 5Application: The Washer Should Be Used with 105 Degrees Flat and Oval Head Countersunk Screws
System of Measurement: InchWasher Standards: ASME B18.21.1
Fits Bolt Sizes: 1-1/4"Thickness: 0.165"
Package Weight: 0.82Rockwell Hardness: B80
Color: SilverCountry of Origin (subject to change): Multiple

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-3/8 In., Washer Outside Dia. 3 In., Thickness 0.165 In., Thickness Tolerance 0.136-0.192 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 5

Reviews