Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 1-1/4" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 100 pk.

  • Zoro #: G0082251
  • Mfr #: U38400.037.0003

$21.64 ($0.22/unit)

Details
  • Fits Bolt Sizes: 3/8"
  • Flat Washer Type: Flat Washer
  • Fastener Finish: Zinc
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U38400.037.0003 Specifications

  • Zoro #: G0082251
  • Mfr #: U38400.037.0003
Fits Bolt Sizes: 3/8" Flat Washer Type: Flat Washer
Fastener Finish: Zinc System of Measurement: Inch
Washer Inside Dia.: 13/32" Washer Outside Dia.: 1-1/4"
Washer Standards: ASME B18.22.1 Item: Flat Washer
Package Quantity: 100 Thickness: 0.109"
Washer Basic Material: Steel Washer Material Grade: Low Carbon
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1-1/4 In., Thickness 0.109 In., Washer Standards ASME B18.22.1, Package Quantity 100

Reviews of Fabory #U38400.037.0003