Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 1" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 100 pk.

  • Zoro #: G0082260
  • Mfr #: U38400.037.0002

$3.61 ($0.04/unit)

Details
  • Item: Flat Washer
  • Washer Outside Dia.: 1"
  • System of Measurement: Inch
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U38400.037.0002 Specifications

  • Zoro #: G0082260
  • Mfr #: U38400.037.0002
Item: Flat Washer Washer Outside Dia.: 1"
System of Measurement: Inch Fastener Finish: Zinc
Package Quantity: 100 Washer Inside Dia.: 13/32"
Washer Basic Material: Steel Flat Washer Type: Flat Washer
Washer Material Grade: Low Carbon Washer Standards: ASME B18.22.1
Thickness: 0.063" Fits Bolt Sizes: 3/8"
Country of Origin (subject to change): Multiple

Description

Fabory Flat Washer include characteristics like: Fits Bolt Sizes: 3/8", Flat Washer Type: Flat Washer, Thickness: 0.063".

Reviews of Fabory #U38400.037.0002