Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8 x 7/16" OD Plain Finish Case Hardened Steel Thick Flat Washers, 100 pk.

  • Zoro #: G0066127
  • Mfr #: U38403.016.0001

$1.22 ($0.01/unit)

  • Washer Inside Dia.: 3/16"
  • Washer Outside Dia.: 7/16"
  • Flat Washer Type: Thick Flat Washer
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U38403.016.0001 Specifications

  • Zoro #: G0066127
  • Mfr #: U38403.016.0001
Washer Inside Dia.: 3/16" Washer Outside Dia.: 7/16"
Flat Washer Type: Thick Flat Washer Item: Flat Washer
Washer Standards: ASME B18.22.1 Thickness: 0.078"
Washer Material Grade: Case Hardened Package Quantity: 100
Fits Bolt Sizes: #8 Fastener Finish: Plain
System of Measurement: Inch Washer Basic Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 0.078 In., Washer Standards ASME B18.22.1, Package Quantity 100

Reviews of Fabory #U38403.016.0001