M10 x 20 mm OD Zinc Yellow Finish 140HV Steel Flat Washers, 100 pk.

FABORY| Zoro #: G1677873| Mfr #: M38080.100.0001

$7.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Brinell Hardness: 200
Fastener Finish: Zinc Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677873 Mfr #: M38080.100.0001
Washer Basic Material: SteelBrinell Hardness: 200
Fastener Finish: Zinc YellowItem: Flat Washer
Flat Washer Type: Flat WasherWasher Inside Dia.: 10.50mm
Thickness Tolerance: +/-0.20mmWasher Outside Dia.: 20.00mm
Washer Material Grade: 140HVPackage Quantity: 100
For Use With: Property Class 8.8 And 10.9 Screws And StudsSystem of Measurement: Metric
Fits Bolt Sizes: M10Thickness: 2mm
Washer Standards: DIN125-1ACountry of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Yellow, Fits Bolt Sizes M10, Washer Inside Dia. 10.50mm, Washer Outside Dia. 20.00mm, Thickness 2mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 100

Reviews