M10 x 20 mm OD Zinc Plated Finish 140HV Steel Flat Washers, 100 pk.

FABORY| Zoro #: G2258602| Mfr #: M38130.100.0001

$3.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258602 Mfr #: M38130.100.0001
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Inside Dia.: 10.50mmThickness Tolerance: +/-0.20mm
Washer Outside Dia.: 20.00mmWasher Material Grade: 140HV
Package Quantity: 100Vickers Hardness: 140
System of Measurement: MetricWasher Standards: DIN125-1A
Fits Bolt Sizes: M10Thickness: 2mm
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M10, Washer Inside Dia. 10.50mm, Washer Outside Dia. 20.00mm, Thickness 2mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 100

Reviews