Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

M14 x 28 mm OD Plain Finish 140HV Steel Flat Washers, 50 pk.

  • Zoro #: G0074028
  • Mfr #: M38100.140.0001

$1.79 ($0.04/unit)

Details
  • Washer Material Grade: 140HV
  • Washer Inside Dia.: 15.00mm
  • Temp. (F): -58 Degrees to 302 Degrees
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M38100.140.0001 Specifications

  • Zoro #: G0074028
  • Mfr #: M38100.140.0001
Washer Material Grade: 140HV Washer Inside Dia.: 15.00mm
Temp. (F): -58 Degrees to 302 Degrees Flat Washer Type: Flat Washer
Thickness: 2.5mm Washer Standards: DIN 125-1A
Fits Bolt Sizes: M14 Item: Flat Washer
Washer Basic Material: Steel Fastener Finish: Plain
System of Measurement: Metric Package Quantity: 50
Washer Outside Dia.: 28.00mm Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Plain, Fits Bolt Sizes M14, Washer Inside Dia. 15.00mm, Washer Outside Dia. 28.00mm, Thickness 2.5mm, Temp. (F) -58 Degrees to 302 Degrees , Washer Standards DIN 125-1A, Package Quantity 50

Reviews of Fabory #M38100.140.0001