M14 x 28 mm OD Zinc Plated Finish 140HV Steel Flat Washers, 50 pk.

FABORY| Zoro #: G1663821| Mfr #: M38130.140.0001

$6.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Brinell Hardness: 200
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663821 Mfr #: M38130.140.0001
Washer Basic Material: SteelBrinell Hardness: 200
Fastener Finish: Zinc PlatedItem: Flat Washer
Flat Washer Type: Flat WasherWasher Inside Dia.: 15.00mm
Thickness Tolerance: +/-0.20mmWasher Outside Dia.: 28.00mm
Washer Material Grade: 140HVPackage Quantity: 50
For Use With: Property Class 8.8 And 10.9 Screws And StudsSystem of Measurement: Metric
Fits Bolt Sizes: M14Thickness: 2.50mm
Washer Standards: DIN125-1ACountry of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M14, Washer Inside Dia. 15.00mm, Washer Outside Dia. 28.00mm, Thickness 2.50mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 50

Reviews