Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M14 x 44 mm OD Zinc Plated Finish Low Carbon Steel Flat Washers, 50 pk.

  • Zoro #: G0102971
  • Mfr #: M38210.140.0001

$9.99 ($0.20/unit)

  • Fastener Finish: Zinc Plated
  • Washer Material Grade: Low Carbon
  • Flat Washer Type: Flat Washer
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M38210.140.0001 Specifications

  • Zoro #: G0102971
  • Mfr #: M38210.140.0001
Fastener Finish: Zinc Plated Washer Material Grade: Low Carbon
Flat Washer Type: Flat Washer Washer Inside Dia.: 15.00mm
System of Measurement: Metric Thickness: 3mm
Package Quantity: 50 Item: Flat Washer
Washer Basic Material: Steel Washer Outside Dia.: 44.00mm
Washer Standards: DIN 9021 Fits Bolt Sizes: M14
Temp. (F): -58 Degrees to 302 Degrees Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes M14, Washer Inside Dia. 15.00mm, Washer Outside Dia. 44.00mm, Thickness 3mm, Temp. (F) -58 Degrees to 302 Degrees , Washer Standards DIN 9021, Package Quantity 50

Reviews of Fabory #M38210.140.0001