M2.5 x 6 mm OD Zinc Plated Finish 140HV Steel Flat Washers, 100 pk.

FABORY| Zoro #: G2057325| Mfr #: M38130.025.0001

$3.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057325 Mfr #: M38130.025.0001
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Inside Dia.: 2.70mmThickness Tolerance: +/-0.05mm
Washer Outside Dia.: 6.00mmWasher Material Grade: 140HV
Package Quantity: 100Vickers Hardness: 140
System of Measurement: MetricWasher Standards: DIN125-1A
Fits Bolt Sizes: M2.5Thickness: 0.50mm
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M2.5, Washer Inside Dia. 2.70mm, Washer Outside Dia. 6.00mm, Thickness 0.50mm, Thickness Tolerance +/-0.05mm, Washer Standards DIN 125A, Package Quantity 100

Reviews